Shop MOLEX
See all product information
Create Account
Receptacle Connector, 12.5 A, 250 V
- Mfr # 03-09-1125
- Zoro # G923947472
product price:Â
$
0.38
/ea
Sold in multiples of 250 for
$95.00
Key Features
Number of Circuits
12
Housing Gender
Receptacle
Manufacturer Family
Standard 0.093"
Series
1360
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-09-1125
- Zoro #
- G923947472
- UPC #
- -
- Country of Origin
- United States
- Number of Circuits
- 12
- Housing Gender
- Receptacle
- Manufacturer Family
- Standard 0.093"
- Series
- 1360
- Flammability Rating
- 94V-2
- Number of Rows
- 3
- Mates with Manufacturer Part Number
- 03092121, 1189, 1190, 1380, 1381, 1434, 1973, 3099
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973
- Item
- Receptacle Connector
- Maximum Current per Contact
- 12.5 A
- Mating Interface Pitch
- 5.03 mm
- Housing Color
- Natural
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Current Rating
- 12.5 A
- Maximum Operating Temperature
- 105 Degrees C
- Housing Material
- Nylon
- Connector Application
- Wire-to-Wire
- Minimum Operating Temperature
- -40 Degrees C
Description
Pwr Rcpt /MtEar /Tab 94V-2 12Ckt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.