Shop MOLEX
See all product information
Create Account
Plug Connector, 20 A, 600 V
- Mfr # 50-84-1010
- Zoro # G823947527
product price:Â
$
0.07
/ea
Sold in multiples of 4000 for
$280.00
Key Features
For Use with Manufacturer Part Number
36663, 36664, 42023, 42024, 797582029, 797582030, 797582031, 797582032
Series
42021
Housing Gender
Plug
Manufacturer Family
MLX
Maximum Current per Contact
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-84-1010
- Zoro #
- G823947527
- UPC #
- -
- Country of Origin
- India
- For Use with Manufacturer Part Number
- 36663, 36664, 42023, 42024, 797582029, 797582030, 797582031, 797582032
- Series
- 42021
- Housing Gender
- Plug
- Manufacturer Family
- MLX
- Item
- Plug Connector
- Maximum Current per Contact
- 20 A
- Number of Circuits
- 1
- Flammability Rating
- 94V-2
- Number of Rows
- 1
- Mates with Manufacturer Part Number
- 36663, 36664, 42002, 42022, 42023, 42024, 43255, 797582029, 797582030, 797582031, 797582032
- Housing Material
- Nylon
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Housing Color
- Natural
- Minimum Operating Temperature
- -55 Degrees C
- Connector Application
- Wire-to-Wire
- Maximum Operating Temperature
- 105 Degrees C
- Current Rating
- 20 A
Dimensions
- Wire Size (AWG)
- 14 to 20 AWG
Description
MLX HOUSING PLUG NAT. 4202101A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.