Plug Connector, 5 A, 250 V
- Mfr # 03-06-2024
- Zoro # G723947634
product price:Â
$
0.18
/ea
Sold in multiples of 550 for
$99.00
Key Features
Mating Interface Pitch
3.68 mm
For Use with Manufacturer Part Number
1560, 1561, 1778, 1779, 1854, 1855
Includes Mounting Ears
Mounting Ears Included
Number of Circuits
2
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-06-2024
- Zoro #
- G723947634
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wire Size (AWG)
- 18 AWG
Details
- Mating Interface Pitch
- 3.68 mm
- For Use with Manufacturer Part Number
- 1560, 1561, 1778, 1779, 1854, 1855
- Includes Mounting Ears
- Mounting Ears Included
- Number of Circuits
- 2
- Flammability Rating
- 94V-2
- Mates with Manufacturer Part Number
- 03061022, 03061023, 03066023, 1560, 1561, 1778, 1779, 1854, 1855
- Number of Rows
- 1
- Series
- 1625
- Item
- Plug Connector
- Maximum Current per Contact
- 5 A
- Housing Gender
- Plug
- Manufacturer Family
- Standard 0.062"
Description
Pin Socket Connectors 2 CIRCUIT PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.