Plug Connector, 5 A, 250 V
- Mfr # 03-06-2033
- Zoro # G623947475
product price:Â
$
0.28
/ea
Sold in multiples of 400 for
$112.00
Key Features
Number of Rows
1
Maximum Current per Contact
5 A
Includes Mounting Ears
Mounting Ears Included
Wire Size (AWG)
18 AWG
For Use with Manufacturer Part Number
1560, 1561, 1778, 1779, 1854, 1855
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-06-2033
- Zoro #
- G623947475
- UPC #
- -
- Country of Origin
- United States
- Number of Rows
- 1
- Maximum Current per Contact
- 5 A
- Includes Mounting Ears
- Mounting Ears Included
- For Use with Manufacturer Part Number
- 1560, 1561, 1778, 1779, 1854, 1855
- Housing Gender
- Plug
- Flammability Rating
- 94V-2
- Series
- 1625
- Manufacturer Family
- Standard 0.062"
- Mates with Manufacturer Part Number
- 03061032, 1560, 1561, 1778, 1779, 1854, 1855
- Mating Interface Pitch
- 3.68 mm
- Number of Circuits
- 3
- Item
- Plug Connector
Dimensions
- Wire Size (AWG)
- 18 AWG
Description
Pin Socket Connectors 3 CIRCUIT PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.