Shop MOLEX
See all product information
Create Account
Plug Connector, 5 A, 250 V
- Mfr # 39-03-3155
- Zoro # G923947625
product price:Â
$
0.69
/ea
Sold in multiples of 1800 for
$1,242.00
Key Features
Series
1625
Includes Mounting Ears
Mounting Ears Not Included
Number of Rows
3
Manufacturer Family
Standard 0.062"
Maximum Current per Contact
5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39-03-3155
- Zoro #
- G923947625
- UPC #
- -
- Country of Origin
- Japan
- Series
- 1625
- Includes Mounting Ears
- Mounting Ears Not Included
- Number of Rows
- 3
- Manufacturer Family
- Standard 0.062"
- Item
- Plug Connector
- Maximum Current per Contact
- 5 A
- Mates with Manufacturer Part Number
- 1560, 1561, 1778, 1779, 1854, 1855, 39033156, 39033157
- Flammability Rating
- 94V-2
- Housing Gender
- Plug
- Number of Circuits
- 15
- Mating Interface Pitch
- 3.68 mm
- For Use with Manufacturer Part Number
- 1560, 1561, 1778, 1779, 1854, 1855
- Housing Material
- Nylon
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Connector Application
- Wire-to-Wire
- Housing Color
- Natural
- Maximum Operating Temperature
- 105 Degrees C
- Current Rating
- 5:00 AM
- Minimum Operating Temperature
- -40 Degrees C
Description
Mini. C. 15Pos. PlgHsg W/O Mtg.Ears15Ckt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.