Shop MOLEX
See all product information
Create Account
Plug Connector, 5 A, 250 V
- Mfr # 46999-0353
- Zoro # G123947500
product price:Â
$
0.70
/ea
Sold in multiples of 150 for
$105.00
Key Features
Number of Circuits
4
Flammability Rating
94V-2
Housing Gender
Plug
Series
1625
Includes Mounting Ears
Mounting Ears Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46999-0353
- Zoro #
- G123947500
- UPC #
- -
- Country of Origin
- United States
- Number of Circuits
- 4
- Item
- Plug Connector
- Flammability Rating
- 94V-2
- Housing Gender
- Plug
- Series
- 1625
- Includes Mounting Ears
- Mounting Ears Included
- Manufacturer Family
- Standard 0.062"
- Maximum Current per Contact
- 5 A
- Mates with Manufacturer Part Number
- 1560, 1561, 1778, 1779, 1854, 1855
- Mating Interface Pitch
- 3.68 mm
- For Use with Manufacturer Part Number
- 1560, 1561, 1778, 1779, 1854, 1855
- Number of Rows
- 1
- Housing Color
- Natural
- Current Rating
- 5:00 AM
- Connector Application
- Wire-to-Wire
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Minimum Operating Temperature
- -40 Degrees C
- Housing Material
- Nylon
- Maximum Operating Temperature
- 105 Degrees C
Dimensions
- Wire Size (AWG)
- 18 AWG
Description
P S Conn Free Hng Plug 4Ckt W/Prebent ea
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.