Plug Connector, 600 V
- Mfr # 19-09-2019
- Zoro # G723947641
product price:Â
$
0.27
/ea
Sold in multiples of 400 for
$108.00
Key Features
Series
3191
Flammability Rating
94V-2
Mates with Manufacturer Part Number
1189, 1190, 1380, 1381, 1434, 19091016, 19091019, 1973, 42138
Manufacturer Family
Standard 0.093"
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-09-2019
- Zoro #
- G723947641
- UPC #
- -
- Country of Origin
- Japan
Details
- Series
- 3191
- Flammability Rating
- 94V-2
- Item
- Plug Connector
- Mates with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 19091016, 19091019, 1973, 42138
- Manufacturer Family
- Standard 0.093"
- Number of Rows
- 1
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973, 42138
- Housing Gender
- Plug
- Number of Circuits
- 1
Description
P S Connectors 2.36MM 1P PLG HSG W/POS L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.