Shop MOLEX
See all product information
Create Account
Plug Connector, 600 V AC
- Mfr # 19419-0015
- Zoro # G623947628
product price:Â
$
8.95
/ea
Sold in multiples of 15 for
$134.25
Key Features
Housing Gender
Plug
Number of Circuits
10
Manufacturer Family
MX150L
Number of Rows
2
Mates with Manufacturer Part Number
19417, 19418
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19419-0015
- Zoro #
- G623947628
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size (AWG)
- 22 to 18 AWG
Details
- Item
- Plug Connector
- Housing Gender
- Plug
- Number of Circuits
- 10
- Manufacturer Family
- MX150L
- Number of Rows
- 2
- Mates with Manufacturer Part Number
- 19417, 19418
- Flammability Rating
- 94V-0
- For Use with Manufacturer Part Number
- 19417
- Mating Interface Pitch
- 5.84 mm
- Series
- 19419
Description
Automotive Connectors PLUG 10P 22-18 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.