Shop MOLEX
See all product information
Create Account
Receptacle Connector
- Mfr # 33472-1602
- Zoro # G323947584
product price:Â
$
3.15
/ea
Sold in multiples of 30 for
$94.50
Key Features
Number of Rows
2
Number of Circuits
16
Manufacturer Family
MX150
For Use with Manufacturer Part Number
33001, 33012, 343454001
Housing Gender
Receptacle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-1602
- Zoro #
- G323947584
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- 2
- Number of Circuits
- 16
- Manufacturer Family
- MX150
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Housing Gender
- Receptacle
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348300803, 348408420
- Manufacturer Keying Option
- B
- Mating Interface Pitch
- 3.5 mm
- Series
- 33472
- Item
- Receptacle Connector
- Housing Color
- Gray
- Housing Material
- SPS/Nylon
- Minimum Operating Temperature
- -40 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Maximum Operating Temperature
- 125 Degrees C
Description
Automotive Conn MX150 ASSY 1.5 RCPT 2X8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.