Shop MOLEX
See all product information
Create Account
Plug Connector, 600 V AC
- Mfr # 19419-0020
- Zoro # G923947458
product price:Â
$
14.29
/ea
Sold in multiples of 10 for
$142.90
Key Features
For Use with Manufacturer Part Number
19417
Number of Rows
2
Manufacturer Family
MX150L
Series
19419
Mating Interface Pitch
5.84 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19419-0020
- Zoro #
- G923947458
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- For Use with Manufacturer Part Number
- 19417
- Number of Rows
- 2
- Item
- Plug Connector
- Manufacturer Family
- MX150L
- Series
- 19419
- Mating Interface Pitch
- 5.84 mm
- Mates with Manufacturer Part Number
- 19417, 19418
- Housing Gender
- Plug
- Number of Circuits
- 16
- Flammability Rating
- 94V-0
Dimensions
- Wire Size (AWG)
- 22 to 18 AWG
Description
Automotive Connectors PLUG 16P 22-18 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.