
Pluggable Terminal Blocks 3.81Mm Euro Plug Ra Uro Plug Ra Blk 4Ckt
Mfr # 395100004
Zoro # G205798105
product price: $1.39
/eaSold in multiples of 4032 for $5,604.48
Key Features
Series
39510
Type
Euro Block
Wire Size mm²
0.20-1.31
Number of Rows
1
Stackable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395100004
Zoro #
G205798105
UPC #
-
Country of Origin
China
Dimensions
Wire Size mm²
0.20-1.31
Wire Size AWG
16, 18, 20, 22, 24
Details
Series
39510
Type
Euro Block
Number of Rows
1
Stackable
No
Temperature Range - Operating
-40° to +105°C
Orientation
Horizontal
Current - Maximum per Contact
8.0A
UL
E48521
Circuits (Loaded)
4
Entry Angle
Vertical
Pitch - Termination Interface
3.81mm
Polarized to Mating Part
Yes
Voltage - Maximum
300V
Panel Mount
No
Lock to Mating Part
None
Pitch - Mating Interface
3.81mm
Component Type
Plug
Product Name
ESE,Eurostyle Pluggable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.