Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pluggable Terminal Blocks 5.08Mm Euro Header Ra Blk 6Ckt

  • Mfr # 395321006

  • Zoro # G505798126


product price: $1.59
/ea
Sold in multiples of 70 for $111.30

Key Features

Lock to Mating Part
Yes
UL
E48521
Orientation
Horizontal
Pitch - Termination Interface
5.08mm
Pitch - Mating Interface
5.08mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395321006
Zoro #
G505798126
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
5.08mm
PCB Thickness - Recommended
3.18mm

Details

Lock to Mating Part
Yes
UL
E48521
Orientation
Horizontal
Pitch - Termination Interface
5.08mm
Pitch - Mating Interface
5.08mm
Stackable
No
Number of Rows
1
Temperature Range - Operating
-40° to +105°C
Voltage - Maximum
300V
Shrouded
Closed Ends
Panel Mount
No
Circuits (Loaded)
6
Polarized to Mating Part
Yes
Current - Maximum per Contact
15.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.