
Pluggable Terminal Blocks 5.0Mm Euro Plug Ra B Ro Plug Ra Blk 13Ckt
Mfr # 395200013
Zoro # G805798185
product price: $5.89
/eaSold in multiples of 15 for $88.35
Key Features
Entry Angle
Vertical
Pitch - Termination Interface
5.00mm
Pitch - Mating Interface
5.00mm
Wire Size mm²
0.13-3.31
Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395200013
Zoro #
G805798185
UPC #
-
Country of Origin
United States
Dimensions
Wire Size mm²
0.13-3.31
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26
Details
Entry Angle
Vertical
Pitch - Termination Interface
5.00mm
Pitch - Mating Interface
5.00mm
Orientation
Horizontal
UL
E48521
Lock to Mating Part
Yes
Panel Mount
No
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
13
Current - Maximum per Contact
18.0A
Stackable
No
Voltage - Maximum
300V
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.