Zoro Homepage

Pluggable Terminal Blocks 5.0Mm Euro Plug Ra G Uro Plug Ra Grn 8Ckt

  • Mfr # 395205008

  • Zoro # G105798434


product price: $3.45
/ea
Sold in multiples of 1080 for $3,726.00

Key Features

Series
39520
Type
Euro Block
Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26
Orientation
Horizontal
Circuits (Loaded)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395205008
Zoro #
G105798434
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26

Details

Series
39520
Type
Euro Block
Orientation
Horizontal
Circuits (Loaded)
8
UL
E48521
Product Name
ESE,Eurostyle Pluggable
Current - Maximum per Contact
18.0A
Component Type
Plug
Polarized to Mating Part
Yes
Pitch - Mating Interface
5.00mm
Voltage - Maximum
300V
Number of Rows
1
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Stackable
No
Entry Angle
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.