Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pluggable Terminal Blocks Plug Fwe 5.08Mm Emat Fwe 5.08Mm Emate-E 1

  • Mfr # 399400517

  • Zoro # G005797810


product price: $17.85
/ea
Sold in multiples of 4 for $71.40

Key Features

Maximum Voltage
300 V
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Housing Material
Nylon
Maximum Operating Temperature
130 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399400517
Zoro #
G005797810
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size AWG
12, 14, 16, 18, 20, 22

Details

Item
Power Distribution Block
Maximum Voltage
300 V
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Housing Material
Nylon
Maximum Operating Temperature
130 Degrees C
Standards
UL E48521
Color
Black
Pitch - Termination Interface
5.08mm
Panel Mount
No
Polarized to Mating Part
Yes
Shrouded
Tri-Barrier
Entry Angle
Horizontal
Pitch - Mating Interface
5.08mm
Lock to Mating Part
Yes
Stackable
No
Current - Maximum per Contact
15.0A
Circuits (Loaded)
17
Number of Rows
2
Orientation
Vertical
UL 94 Flammability Rating
V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.