Power To The Board Minifit Sigma 5Ckt Tpa Retainer 5Ckt 94V-0

  • Mfr # 1727092005

  • Zoro # G605932345


product price: $0.16
/ea
Sold in multiples of 562 for $89.92

Key Features

Max. Temp.
105°C
Series
172709
Material
Nylon
Color
Natural
Number of Contacts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1727092005
Zoro #
G605932345
UPC #
-
Country of Origin
United States

Details

Max. Temp.
105°C
Series
172709
Material
Nylon
Color
Natural
Number of Contacts
5
Number of Rows
1
Material - Resin
Nylon
Lock to Mating Part
Yes
Circuits (Loaded)
5
Component Type
Terminal Position Assurance
Temperature Range - Operating
-40° to +105°C
Product Name
Mini-Fit Sigma

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.