Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 150 mm, Gold
- Mfr # 216301-1222
- Zoro # G723947597
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
End 1 Contact Family
MX150
Cable Length
150 mm
Maximum Wire Insulation Diameter
2.7 mm
Wire Size (AWG)
14 AWG
End 2 Gender
Pigtail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-1222
- Zoro #
- G723947597
- UPC #
- -
- Country of Origin
- India
- End 1 Contact Family
- MX150
- End 2 Gender
- Pigtail
- Contact Plating
- Gold
- Wire Jacket Color
- Black
- Termination Interface Style
- Crimp/Compression
- Number of Ends
- Single-Ended
- Series
- 216301
- Number of Loaded Circuits
- 1
- Item
- Pre-Crimp Lead
- End 1 Gender
- Female
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Cable Length
- 150 mm
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 14 AWG
Description
MX150 F-S 150MM 14 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.