Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 300 mm, Tin
- Mfr # 216300-1124
- Zoro # G423947545
product price:Â
$
1.25
/ea
Sold in multiples of 1500 for
$1,875.00
Key Features
Contact Plating
Tin
End 2 Gender
Female
Number of Ends
Double-Ended
Series
216300
Cable Length
300 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216300-1124
- Zoro #
- G423947545
- UPC #
- -
- Country of Origin
- India
- Contact Plating
- Tin
- End 2 Gender
- Female
- Number of Ends
- Double-Ended
- Series
- 216300
- End 1 Gender
- Female
- Item
- Pre-Crimp Lead
- End 1 Contact Family
- MX150
- End 2 Contact Family
- MX150
- Termination Interface Style
- Crimp/Compression
- Wire Jacket Color
- Black
- Number of Loaded Circuits
- 1
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Cable Length
- 300 mm
- Wire Size (AWG)
- 14 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
Description
MX150 F-F 300MM 14 AWG LEADS BK Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.