Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 150 mm, Gold
- Mfr # 216301-2212
- Zoro # G823947619
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Termination Interface Style
Crimp/Compression
Number of Loaded Circuits
1
Wire Jacket Color
Red
End 1 Gender
Female
Cable Length
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-2212
- Zoro #
- G823947619
- UPC #
- -
- Country of Origin
- India
- Item
- Pre-Crimp Lead
- Termination Interface Style
- Crimp/Compression
- Number of Loaded Circuits
- 1
- Wire Jacket Color
- Red
- End 1 Gender
- Female
- Series
- 216301
- End 1 Contact Family
- MX150
- Number of Ends
- Single-Ended
- End 2 Gender
- Pigtail
- Contact Plating
- Gold
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Cable Length
- 150 mm
- Wire Size (AWG)
- 16 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
Description
MX150 F-S 150MM 16 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.