Pre-Crimp Lead, 225 mm, Tin
- Mfr # 216301-2123
- Zoro # G823947510
product price:Â
$
0.99
/ea
Sold in multiples of 1500 for
$1,485.00
Key Features
Termination Interface Style
Crimp/Compression
Series
216301
Wire Jacket Color
Red
End 1 Contact Family
MX150
Number of Ends
Single-Ended
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-2123
- Zoro #
- G823947510
- UPC #
- -
- Country of Origin
- India
- Termination Interface Style
- Crimp/Compression
- Series
- 216301
- Wire Jacket Color
- Red
- End 1 Contact Family
- MX150
- Number of Ends
- Single-Ended
- Number of Loaded Circuits
- 1
- End 1 Gender
- Female
- Item
- Pre-Crimp Lead
- Contact Plating
- Tin
- End 2 Gender
- Pigtail
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Wire Size (AWG)
- 14 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 225 mm
Description
MX150 F-S 225MM 14 AWG LEADS RD Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.