Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 150 mm, Gold
- Mfr # 216303-1202
- Zoro # G023947587
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
End 2 Gender
Pigtail
Maximum Wire Insulation Diameter
2.7 mm
Contact Plating
Gold
Wire Size (AWG)
18 AWG
Number of Loaded Circuits
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216303-1202
- Zoro #
- G023947587
- UPC #
- -
- Country of Origin
- India
- End 2 Gender
- Pigtail
- Contact Plating
- Gold
- Number of Loaded Circuits
- 1
- End 1 Contact Family
- MX150
- Number of Ends
- Single-Ended
- End 1 Gender
- Male
- Series
- 216303
- Wire Jacket Color
- Black
- Item
- Pre-Crimp Lead
- Termination Interface Style
- Crimp/Compression
- Compatible Manufacturer Model Number
- 33481, 33482
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 18 AWG
- Cable Length
- 150 mm
Description
MX150 M-S 150MM 18 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.