Pre-Crimp Lead, 150 mm, Gold
- Mfr # 216303-1222
- Zoro # G423947637
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
Number of Loaded Circuits
1
Maximum Wire Insulation Diameter
2.7 mm
End 1 Gender
Male
Series
216303
Wire Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216303-1222
- Zoro #
- G423947637
- UPC #
- -
- Country of Origin
- India
- Number of Loaded Circuits
- 1
- End 1 Gender
- Male
- Series
- 216303
- Wire Jacket Color
- Black
- Item
- Pre-Crimp Lead
- Termination Interface Style
- Crimp/Compression
- End 2 Gender
- Pigtail
- End 1 Contact Family
- MX150
- Contact Plating
- Gold
- Number of Ends
- Single-Ended
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 150 mm
- Wire Size (AWG)
- 14 AWG
Description
MX150 M-S 150MM 14 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.