Pre-Crimp Lead, 300 mm, Gold
- Mfr # 216303-2204
- Zoro # G023947518
product price:Â
$
1.45
/ea
Sold in multiples of 100 for
$145.00
Key Features
End 1 Contact Family
MX150
End 2 Gender
Pigtail
Series
216303
Maximum Wire Insulation Diameter
2.7 mm
Number of Loaded Circuits
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216303-2204
- Zoro #
- G023947518
- UPC #
- -
- Country of Origin
- India
- End 1 Contact Family
- MX150
- End 2 Gender
- Pigtail
- Series
- 216303
- Number of Loaded Circuits
- 1
- Wire Jacket Color
- Red
- End 1 Gender
- Male
- Item
- Pre-Crimp Lead
- Contact Plating
- Gold
- Termination Interface Style
- Crimp/Compression
- Number of Ends
- Single-Ended
- Compatible Manufacturer Model Number
- 33481, 33482
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 300 mm
- Wire Size (AWG)
- 18 AWG
Description
MX150 M-S 300MM 18 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.