Pre-Crimp Lead, 150 mm, Tin
- Mfr # 216301-1112
- Zoro # G523947490
product price:Â
$
0.94
/ea
Sold in multiples of 1500 for
$1,410.00
Key Features
Contact Plating
Tin
Series
216301
Maximum Wire Insulation Diameter
2.7 mm
Wire Size (AWG)
16 AWG
End 1 Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-1112
- Zoro #
- G523947490
- UPC #
- -
- Country of Origin
- India
- Contact Plating
- Tin
- Series
- 216301
- End 1 Gender
- Female
- Number of Ends
- Single-Ended
- End 1 Contact Family
- MX150
- End 2 Gender
- Pigtail
- Wire Jacket Color
- Black
- Number of Loaded Circuits
- 1
- Termination Interface Style
- Crimp/Compression
- Item
- Pre-Crimp Lead
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 16 AWG
- Cable Length
- 150 mm
Description
MX150 F-S 150MM 16 AWG LEADS BK Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.