Pre-Crimp Lead, 150 mm, Gold
- Mfr # 216302-2222
- Zoro # G623947567
product price:Â
$
1.85
/ea
Sold in multiples of 100 for
$185.00
Key Features
End 2 Gender
Male
Wire Size (AWG)
14 AWG
End 1 Contact Family
MX150
Cable Length
150 mm
Number of Loaded Circuits
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216302-2222
- Zoro #
- G623947567
- UPC #
- -
- Country of Origin
- India
Dimensions
- Wire Size (AWG)
- 14 AWG
- Cable Length
- 150 mm
- Maximum Wire Insulation Diameter
- 2.7 mm
Details
- End 2 Gender
- Male
- End 1 Contact Family
- MX150
- Number of Loaded Circuits
- 1
- Termination Interface Style
- Crimp/Compression
- End 1 Gender
- Male
- End 2 Contact Family
- MX150
- Contact Plating
- Gold
- Item
- Pre-Crimp Lead
- Series
- 216302
- Number of Ends
- Double-Ended
- Wire Jacket Color
- Red
Description
MX150 M-M 150MM 14 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.