Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 150 mm, Tin
- Mfr # 216301-1122
- Zoro # G523947636
product price:Â
$
0.94
/ea
Sold in multiples of 1500 for
$1,410.00
Key Features
Maximum Wire Insulation Diameter
2.7 mm
End 1 Contact Family
MX150
End 2 Gender
Pigtail
End 1 Gender
Female
Cable Length
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216301-1122
- Zoro #
- G523947636
- UPC #
- -
- Country of Origin
- India
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 150 mm
- Wire Size (AWG)
- 14 AWG
Details
- End 1 Contact Family
- MX150
- End 2 Gender
- Pigtail
- End 1 Gender
- Female
- Termination Interface Style
- Crimp/Compression
- Item
- Pre-Crimp Lead
- Contact Plating
- Tin
- Series
- 216301
- Number of Ends
- Single-Ended
- Wire Jacket Color
- Black
- Number of Loaded Circuits
- 1
Description
MX150 F-S 150MM 14 AWG LEADS BK Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.