Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 150 mm, Tin
- Mfr # 216301-2102
- Zoro # G223947578
product price:Â
$
0.96
/ea
Sold in multiples of 100 for
$96.00
Key Features
End 1 Gender
Female
Termination Interface Style
Crimp/Compression
Number of Loaded Circuits
1
Maximum Wire Insulation Diameter
2.7 mm
End 1 Contact Family
MX150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-2102
- Zoro #
- G223947578
- UPC #
- -
- Country of Origin
- India
- End 1 Gender
- Female
- Termination Interface Style
- Crimp/Compression
- Item
- Pre-Crimp Lead
- Number of Loaded Circuits
- 1
- End 1 Contact Family
- MX150
- Series
- 216301
- End 2 Gender
- Pigtail
- Contact Plating
- Tin
- Number of Ends
- Single-Ended
- Wire Jacket Color
- Red
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 18 AWG
- Cable Length
- 150 mm
Description
MX150 F-S 150MM 18 AWG LEADS RD Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.