Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 225 mm, Gold
- Mfr # 216301-1213
- Zoro # G123947456
product price:Â
$
1.31
/ea
Sold in multiples of 1250 for $1,637.50
Key Features
Termination Interface Style
Crimp/Compression
Series
216301
End 1 Gender
Female
Number of Ends
Single-Ended
End 2 Gender
Pigtail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-1213
- Zoro #
- G123947456
- UPC #
- -
- Country of Origin
- India
- Item
- Pre-Crimp Lead
- Termination Interface Style
- Crimp/Compression
- Series
- 216301
- End 1 Gender
- Female
- Number of Ends
- Single-Ended
- End 2 Gender
- Pigtail
- Wire Jacket Color
- Black
- Contact Plating
- Gold
- Number of Loaded Circuits
- 1
- End 1 Contact Family
- MX150
Description
MX150 F-S 225MM 16 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.