Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 450 mm, Gold
- Mfr # 216300-2225
- Zoro # G223947455
product price:Â
$
1.89
/ea
Sold in multiples of 1250 for
$2,362.50
Key Features
Termination Interface Style
Crimp/Compression
Number of Loaded Circuits
1
Maximum Wire Insulation Diameter
2.7 mm
End 1 Contact Family
MX150
End 1 Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216300-2225
- Zoro #
- G223947455
- UPC #
- -
- Country of Origin
- India
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 450 mm
- Wire Size (AWG)
- 14 AWG
Details
- Termination Interface Style
- Crimp/Compression
- Number of Loaded Circuits
- 1
- End 1 Contact Family
- MX150
- End 1 Gender
- Female
- Contact Plating
- Gold
- Wire Jacket Color
- Red
- Series
- 216300
- Item
- Pre-Crimp Lead
- Number of Ends
- Double-Ended
- End 2 Gender
- Female
- End 2 Contact Family
- MX150
Description
MX150 F-F 450MM 14 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.