Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 225 mm, Gold
- Mfr # 216303-1213
- Zoro # G923947496
product price:Â
$
1.35
/ea
Sold in multiples of 1250 for
$1,687.50
Key Features
Wire Jacket Color
Black
Termination Interface Style
Crimp/Compression
Contact Plating
Gold
End 2 Gender
Pigtail
Wire Size (AWG)
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216303-1213
- Zoro #
- G923947496
- UPC #
- -
- Country of Origin
- India
- Wire Jacket Color
- Black
- Item
- Pre-Crimp Lead
- Termination Interface Style
- Crimp/Compression
- Contact Plating
- Gold
- End 2 Gender
- Pigtail
- Series
- 216303
- End 1 Gender
- Male
- End 1 Contact Family
- MX150
- Number of Ends
- Single-Ended
- Number of Loaded Circuits
- 1
- Compatible Manufacturer Model Number
- 33481, 33482
Dimensions
- Wire Size (AWG)
- 16 AWG
- Cable Length
- 225 mm
- Maximum Wire Insulation Diameter
- 2.7 mm
Description
MX150 M-S 225MM 16 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.