Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 225 mm, Tin
- Mfr # 216301-2113
- Zoro # G923947502
product price:Â
$
0.99
/ea
Sold in multiples of 1500 for
$1,485.00
Key Features
End 2 Gender
Pigtail
Wire Size (AWG)
16 AWG
Wire Jacket Color
Red
End 1 Contact Family
MX150
Number of Loaded Circuits
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216301-2113
- Zoro #
- G923947502
- UPC #
- -
- Country of Origin
- India
Dimensions
- Wire Size (AWG)
- 16 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 225 mm
Details
- End 2 Gender
- Pigtail
- Wire Jacket Color
- Red
- End 1 Contact Family
- MX150
- Number of Loaded Circuits
- 1
- Contact Plating
- Tin
- Item
- Pre-Crimp Lead
- Number of Ends
- Single-Ended
- End 1 Gender
- Female
- Termination Interface Style
- Crimp/Compression
- Series
- 216301
Description
MX150 F-S 225MM 16 AWG LEADS RD Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.