Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 300 mm, Gold
- Mfr # 216301-1204
- Zoro # G823947572
product price:Â
$
1.29
/ea
Sold in multiples of 100 for
$129.00
Key Features
Maximum Wire Insulation Diameter
2.7 mm
Termination Interface Style
Crimp/Compression
Number of Loaded Circuits
1
Contact Plating
Gold
Wire Size (AWG)
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216301-1204
- Zoro #
- G823947572
- UPC #
- -
- Country of Origin
- India
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 18 AWG
- Cable Length
- 300 mm
Details
- Item
- Pre-Crimp Lead
- Termination Interface Style
- Crimp/Compression
- Number of Loaded Circuits
- 1
- Contact Plating
- Gold
- End 1 Contact Family
- MX150
- Wire Jacket Color
- Black
- End 1 Gender
- Female
- Series
- 216301
- Number of Ends
- Single-Ended
- End 2 Gender
- Pigtail
Description
MX150 F-S 300MM 18 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.