Pre-Crimp Lead, 300 mm, Tin
- Mfr # 216301-1104
- Zoro # G323947577
product price:Â
$
0.99
/ea
Sold in multiples of 100 for
$99.00
Key Features
Cable Length
300 mm
End 1 Gender
Female
Termination Interface Style
Crimp/Compression
Wire Jacket Color
Black
End 2 Gender
Pigtail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216301-1104
- Zoro #
- G323947577
- UPC #
- -
- Country of Origin
- India
Dimensions
- Cable Length
- 300 mm
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 18 AWG
Details
- End 1 Gender
- Female
- Termination Interface Style
- Crimp/Compression
- Wire Jacket Color
- Black
- End 2 Gender
- Pigtail
- Contact Plating
- Tin
- Series
- 216301
- Number of Loaded Circuits
- 1
- End 1 Contact Family
- MX150
- Item
- Pre-Crimp Lead
- Number of Ends
- Single-Ended
Description
MX150 F-S 300MM 18 AWG LEADS BK Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.