Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 300 mm, Gold
- Mfr # 216301-1214
- Zoro # G823947497
product price:Â
$
1.45
/ea
Sold in multiples of 100 for
$145.00
Key Features
Series
216301
Maximum Wire Insulation Diameter
2.7 mm
Number of Ends
Single-Ended
Number of Loaded Circuits
1
Cable Length
300 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-1214
- Zoro #
- G823947497
- UPC #
- -
- Country of Origin
- India
- Item
- Pre-Crimp Lead
- Series
- 216301
- Number of Ends
- Single-Ended
- Number of Loaded Circuits
- 1
- Contact Plating
- Gold
- Wire Jacket Color
- Black
- End 1 Contact Family
- MX150
- Termination Interface Style
- Crimp/Compression
- End 2 Gender
- Pigtail
- End 1 Gender
- Female
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 300 mm
- Wire Size (AWG)
- 16 AWG
Description
MX150 F-S 300MM 16 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.