Pre-Crimp Lead, 300 mm, Gold
- Mfr # 216302-2224
- Zoro # G823947626
product price:Â
$
2.15
/ea
Sold in multiples of 50 for
$107.50
Key Features
End 1 Gender
Male
End 2 Gender
Male
Number of Ends
Double-Ended
Maximum Wire Insulation Diameter
2.7 mm
Wire Size (AWG)
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216302-2224
- Zoro #
- G823947626
- UPC #
- -
- Country of Origin
- India
- End 1 Gender
- Male
- End 2 Gender
- Male
- Number of Ends
- Double-Ended
- Wire Jacket Color
- Red
- Series
- 216302
- Item
- Pre-Crimp Lead
- Number of Loaded Circuits
- 1
- End 2 Contact Family
- MX150
- Termination Interface Style
- Crimp/Compression
- Contact Plating
- Gold
- End 1 Contact Family
- MX150
- Compatible Manufacturer Model Number
- 33481, 33482
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 14 AWG
- Cable Length
- 300 mm
Description
MX150 M-M 300MM 14 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.