Pre-Crimp Lead, 450 mm, Gold
- Mfr # 216301-2215
- Zoro # G523947599
product price:Â
$
1.49
/ea
Sold in multiples of 100 for
$149.00
Key Features
End 1 Contact Family
MX150
Number of Loaded Circuits
1
Number of Ends
Single-Ended
Termination Interface Style
Crimp/Compression
Contact Plating
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-2215
- Zoro #
- G523947599
- UPC #
- -
- Country of Origin
- India
- End 1 Contact Family
- MX150
- Number of Loaded Circuits
- 1
- Number of Ends
- Single-Ended
- Termination Interface Style
- Crimp/Compression
- Contact Plating
- Gold
- End 2 Gender
- Pigtail
- Wire Jacket Color
- Red
- End 1 Gender
- Female
- Series
- 216301
- Item
- Pre-Crimp Lead
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Wire Size (AWG)
- 16 AWG
- Cable Length
- 450 mm
- Maximum Wire Insulation Diameter
- 2.7 mm
Description
MX150 F-S 450MM 16 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.