Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 300 mm, Tin
- Mfr # 216301-2114
- Zoro # G423947453
product price:Â
$
1.25
/ea
Sold in multiples of 1500 for
$1,875.00
Key Features
Wire Jacket Color
Red
End 1 Gender
Female
Cable Length
300 mm
Wire Size (AWG)
16 AWG
Number of Ends
Single-Ended
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216301-2114
- Zoro #
- G423947453
- UPC #
- -
- Country of Origin
- India
Dimensions
- Cable Length
- 300 mm
- Wire Size (AWG)
- 16 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
Details
- Wire Jacket Color
- Red
- End 1 Gender
- Female
- Item
- Pre-Crimp Lead
- Number of Ends
- Single-Ended
- End 1 Contact Family
- MX150
- Termination Interface Style
- Crimp/Compression
- Series
- 216301
- Contact Plating
- Tin
- End 2 Gender
- Pigtail
- Number of Loaded Circuits
- 1
Description
MX150 F-S 300MM 16 AWG LEADS RD Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.