Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 300 mm, Tin
- Mfr # 79758-2026
- Zoro # G223947646
product price:Â
$
0.74
/ea
Sold in multiples of 150 for
$111.00
Key Features
Number of Loaded Circuits
1
Contact Plating
Tin
End 2 Gender
Male
Wire Jacket Color
Black
Series
79758
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79758-2026
- Zoro #
- G223947646
- UPC #
- -
- Country of Origin
- China
- Number of Loaded Circuits
- 1
- Contact Plating
- Tin
- Item
- Pre-Crimp Lead
- End 2 Gender
- Male
- Wire Jacket Color
- Black
- Series
- 79758
- End 1 Gender
- Male
- End 2 Contact Family
- Standard .062"
- End 1 Contact Family
- Standard .062"
- Termination Interface Style
- Crimp/Compression
- Number of Ends
- Double-Ended
- Compatible Manufacturer Model Number
- 1625, 2004
Dimensions
- Wire Size (AWG)
- 22 AWG
- Cable Length
- 300 mm
Description
Pre-Crimp Lead Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.