Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 300 mm, Tin
- Mfr # 216301-2124
- Zoro # G123947494
product price:Â
$
1.25
/ea
Sold in multiples of 1500 for
$1,875.00
Key Features
Cable Length
300 mm
Number of Ends
Single-Ended
Series
216301
Wire Jacket Color
Red
Contact Plating
Tin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-2124
- Zoro #
- G123947494
- UPC #
- -
- Country of Origin
- India
- Item
- Pre-Crimp Lead
- Number of Ends
- Single-Ended
- Series
- 216301
- Wire Jacket Color
- Red
- Contact Plating
- Tin
- End 1 Gender
- Female
- Number of Loaded Circuits
- 1
- End 2 Gender
- Pigtail
- Termination Interface Style
- Crimp/Compression
- End 1 Contact Family
- MX150
Description
MX150 F-S 300MM 14 AWG LEADS RD Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.