Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 150 mm, Gold
- Mfr # 216303-1212
- Zoro # G523947582
product price:Â
$
1.29
/ea
Sold in multiples of 100 for
$129.00
Key Features
Cable Length
150 mm
Number of Loaded Circuits
1
End 1 Contact Family
MX150
Termination Interface Style
Crimp/Compression
Wire Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216303-1212
- Zoro #
- G523947582
- UPC #
- -
- Country of Origin
- India
- Number of Loaded Circuits
- 1
- Item
- Pre-Crimp Lead
- End 1 Contact Family
- MX150
- Termination Interface Style
- Crimp/Compression
- Wire Jacket Color
- Black
- End 1 Gender
- Male
- Number of Ends
- Single-Ended
- End 2 Gender
- Pigtail
- Series
- 216303
- Contact Plating
- Gold
- Compatible Manufacturer Model Number
- 33481, 33482
Dimensions
- Cable Length
- 150 mm
- Wire Size (AWG)
- 16 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
Description
MX150 M-S 150MM 16 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.