Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 450 mm, Gold
- Mfr # 216301-1215
- Zoro # G323947485
product price:Â
$
1.49
/ea
Sold in multiples of 1250 for
$1,862.50
Key Features
Number of Loaded Circuits
1
Contact Plating
Gold
End 2 Gender
Pigtail
Wire Size (AWG)
16 AWG
Wire Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-1215
- Zoro #
- G323947485
- UPC #
- -
- Country of Origin
- India
- Number of Loaded Circuits
- 1
- Contact Plating
- Gold
- End 2 Gender
- Pigtail
- Item
- Pre-Crimp Lead
- Wire Jacket Color
- Black
- Number of Ends
- Single-Ended
- Termination Interface Style
- Crimp/Compression
- End 1 Contact Family
- MX150
- End 1 Gender
- Female
- Series
- 216301
Description
MX150 F-S 450MM 16 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.