Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 450 mm, Gold
- Mfr # 216303-2215
- Zoro # G923947618
product price:Â
$
1.59
/ea
Sold in multiples of 1250 for
$1,987.50
Key Features
Wire Size (AWG)
16 AWG
Termination Interface Style
Crimp/Compression
Contact Plating
Gold
Number of Ends
Single-Ended
Number of Loaded Circuits
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216303-2215
- Zoro #
- G923947618
- UPC #
- -
- Country of Origin
- India
- Item
- Pre-Crimp Lead
- Termination Interface Style
- Crimp/Compression
- Contact Plating
- Gold
- Number of Ends
- Single-Ended
- Number of Loaded Circuits
- 1
- Series
- 216303
- Wire Jacket Color
- Red
- End 1 Contact Family
- MX150
- End 1 Gender
- Male
- End 2 Gender
- Pigtail
- Compatible Manufacturer Model Number
- 33481, 33482
Dimensions
- Wire Size (AWG)
- 16 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 450 mm
Description
MX150 M-S 450MM 16 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.