Pre-Crimp Lead, 450 mm, Gold
- Mfr # 216301-1225
- Zoro # G823947534
product price:Â
$
1.65
/ea
Sold in multiples of 1250 for
$2,062.50
Key Features
Maximum Wire Insulation Diameter
2.7 mm
Series
216301
End 1 Gender
Female
Cable Length
450 mm
Wire Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-1225
- Zoro #
- G823947534
- UPC #
- -
- Country of Origin
- India
- Series
- 216301
- End 1 Gender
- Female
- Item
- Pre-Crimp Lead
- Wire Jacket Color
- Black
- End 2 Gender
- Pigtail
- Number of Ends
- Single-Ended
- Number of Loaded Circuits
- 1
- Contact Plating
- Gold
- Termination Interface Style
- Crimp/Compression
- End 1 Contact Family
- MX150
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 450 mm
- Wire Size (AWG)
- 14 AWG
Description
MX150 F-S 450MM 14 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.