Pre-Crimp Lead, 150 mm, Tin
- Mfr # 79758-2027
- Zoro # G323947638
product price:Â
$
0.74
/ea
Sold in multiples of 150 for
$111.00
Key Features
End 1 Gender
Female
Series
79758
End 2 Contact Family
Standard .062"
End 2 Gender
Female
Wire Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79758-2027
- Zoro #
- G323947638
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Size (AWG)
- 22 AWG
- Cable Length
- 150 mm
Details
- End 1 Gender
- Female
- Series
- 79758
- End 2 Contact Family
- Standard .062"
- End 2 Gender
- Female
- Wire Jacket Color
- Black
- Number of Loaded Circuits
- 1
- Termination Interface Style
- Crimp/Compression
- Contact Plating
- Tin
- Number of Ends
- Double-Ended
- Item
- Pre-Crimp Lead
- End 1 Contact Family
- Standard .062"
Description
Pre-Crimp Lead Fem
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.