Pre-Crimp Lead, 450 mm, Gold
- Mfr # 216302-1225
- Zoro # G423947491
product price:Â
$
2.25
/ea
Sold in multiples of 1250 for
$2,812.50
Key Features
Series
216302
End 2 Contact Family
MX150
End 1 Gender
Male
Number of Ends
Double-Ended
Cable Length
450 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216302-1225
- Zoro #
- G423947491
- UPC #
- -
- Country of Origin
- India
Dimensions
- Cable Length
- 450 mm
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 14 AWG
Details
- Series
- 216302
- End 2 Contact Family
- MX150
- End 1 Gender
- Male
- Number of Ends
- Double-Ended
- Number of Loaded Circuits
- 1
- End 1 Contact Family
- MX150
- Wire Jacket Color
- Black
- Termination Interface Style
- Crimp/Compression
- Contact Plating
- Gold
- Item
- Pre-Crimp Lead
- End 2 Gender
- Male
Description
MX150 M-M 450MM 14 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.