Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 450 mm, Gold
- Mfr # 216302-2225
- Zoro # G623947611
product price:Â
$
2.45
/ea
Sold in multiples of 50 for
$122.50
Key Features
Termination Interface Style
Crimp/Compression
Wire Jacket Color
Red
Maximum Wire Insulation Diameter
2.7 mm
Contact Plating
Gold
End 1 Contact Family
MX150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216302-2225
- Zoro #
- G623947611
- UPC #
- -
- Country of Origin
- India
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 450 mm
- Wire Size (AWG)
- 14 AWG
Details
- Termination Interface Style
- Crimp/Compression
- Wire Jacket Color
- Red
- Contact Plating
- Gold
- End 1 Contact Family
- MX150
- End 1 Gender
- Male
- Item
- Pre-Crimp Lead
- End 2 Contact Family
- MX150
- End 2 Gender
- Male
- Number of Ends
- Double-Ended
- Series
- 216302
- Number of Loaded Circuits
- 1
Description
MX150 M-M 450MM 14 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.