Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 450 mm, Tin
- Mfr # 216301-2125
- Zoro # G623947604
product price:Â
$
1.45
/ea
Sold in multiples of 1500 for
$2,175.00
Key Features
Maximum Wire Insulation Diameter
2.7 mm
Contact Plating
Tin
Series
216301
Number of Loaded Circuits
1
Wire Jacket Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216301-2125
- Zoro #
- G623947604
- UPC #
- -
- Country of Origin
- India
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 450 mm
- Wire Size (AWG)
- 14 AWG
Details
- Contact Plating
- Tin
- Series
- 216301
- Number of Loaded Circuits
- 1
- Wire Jacket Color
- Red
- Item
- Pre-Crimp Lead
- End 1 Gender
- Female
- Termination Interface Style
- Crimp/Compression
- Number of Ends
- Single-Ended
- End 1 Contact Family
- MX150
- End 2 Gender
- Pigtail
Description
MX150 F-S 450MM 14 AWG LEADS RD Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.