Pre-Crimp Lead, 600 mm, Gold
- Mfr # 216301-1216
- Zoro # G823947558
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
End 1 Contact Family
MX150
Wire Size (AWG)
16 AWG
Number of Loaded Circuits
1
Wire Jacket Color
Black
End 1 Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-1216
- Zoro #
- G823947558
- UPC #
- -
- Country of Origin
- India
- End 1 Contact Family
- MX150
- Number of Loaded Circuits
- 1
- Wire Jacket Color
- Black
- End 1 Gender
- Female
- Number of Ends
- Single-Ended
- Termination Interface Style
- Crimp/Compression
- Series
- 216301
- Contact Plating
- Gold
- End 2 Gender
- Pigtail
- Item
- Pre-Crimp Lead
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Wire Size (AWG)
- 16 AWG
- Cable Length
- 600 mm
- Maximum Wire Insulation Diameter
- 2.7 mm
Description
MX150 F-S 600MM 16 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.