Pre-Crimp Lead, 600 mm, Gold
- Mfr # 216301-2206
- Zoro # G623947499
product price:Â
$
1.49
/ea
Sold in multiples of 1250 for
$1,862.50
Key Features
Number of Ends
Single-Ended
Contact Plating
Gold
End 2 Gender
Pigtail
Series
216301
Number of Loaded Circuits
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216301-2206
- Zoro #
- G623947499
- UPC #
- -
- Country of Origin
- India
Dimensions
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 18 AWG
- Cable Length
- 600 mm
Details
- Number of Ends
- Single-Ended
- Contact Plating
- Gold
- End 2 Gender
- Pigtail
- Series
- 216301
- Number of Loaded Circuits
- 1
- End 1 Gender
- Female
- Item
- Pre-Crimp Lead
- End 1 Contact Family
- MX150
- Wire Jacket Color
- Red
- Termination Interface Style
- Crimp/Compression
Description
MX150 F-S 600MM 18 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.