Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 600 mm, Gold
- Mfr # 216303-1206
- Zoro # G323947515
product price:Â
$
1.59
/ea
Sold in multiples of 100 for
$159.00
Key Features
Termination Interface Style
Crimp/Compression
Number of Loaded Circuits
1
End 2 Gender
Pigtail
Series
216303
Number of Ends
Single-Ended
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216303-1206
- Zoro #
- G323947515
- UPC #
- -
- Country of Origin
- India
Dimensions
- Wire Size (AWG)
- 18 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 600 mm
Details
- Termination Interface Style
- Crimp/Compression
- Number of Loaded Circuits
- 1
- End 2 Gender
- Pigtail
- Series
- 216303
- Number of Ends
- Single-Ended
- End 1 Gender
- Male
- Item
- Pre-Crimp Lead
- Wire Jacket Color
- Black
- End 1 Contact Family
- MX150
- Contact Plating
- Gold
Description
MX150 M-S 600MM 18 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.